Abbotsford
CSPAHF409LHB9024

ABB ELECTRIFICATION CANADA INC AHF409LHB9024 AL FIT 4IN 9W LAD HOR. BEND 90D24R

Price $937.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AHF409LHB9024

Description

Aluminum H-style fitting 4 inches side rail height 9 inches width ladder horizontal bend 90 degree 24 inches radius

Specifications

Brand Name Thomas & Betts Type Ladder
Width 9 in Height 4 in
Material Aluminum Standards CSA
UPC 626490285064

Packages

1 - UNIT - 1