Abbotsford
CSPAHF412LVI9012

ABB ELECTRIFICATION CANADA INC AHF412LVI9012 Cable Tray Ladder H-Style, 90°, Vertical Inside Bend Aluminum 12 in Wx 4 in H

Price $943.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AHF412LVI9012

Description

Aluminum H-style fitting 4 inches side rail height 12 inches width ladder vertical inside bend 90 degree 12 inches radius

Specifications

Brand Name ABB Item Name Cable Tray Ladder
Type H-Style, 90°, Vertical Inside Bend Width 12 in
Height 4 in Material Aluminum
Standards CSA Certified UPC 626490292802

Packages

1 - UNIT - 1