Abbotsford
CSPAHF424LHT24

ABB ELECTRIFICATION CANADA INC AHF424LHT24 AL.24INWX4IND HT 24INRAD

Price $1,859.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AHF424LHT24

Description

Aluminum H-style fitting 4 inches side rail height 24 inches width ladder horizontal tee 24 inches radius

Specifications

Brand Name Thomas & Betts Type Ladder
Width 24 in Height 4 in
Material Aluminum UPC 626490306509

Packages

1 - UNIT - 1