Abbotsford
CSPAHF430LHB9024

ABB ELECTRIFICATION CANADA INC AHF430LHB9024 AL.30INWX4IND H-90 24INRAD

Price $1,288.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AHF430LHB9024

Description

Aluminum H-style fitting 4 inches side rail height 30 inches width ladder horizontal bend 90 degree 24 inches radius

Specifications

Brand Name Thomas & Betts Type Ladder
Width 30 in Height 4 in
Material Aluminum Standards CSA
UPC 626490313309

Packages

1 - UNIT - 1