Abbotsford
CSPALU1312V3

ABB ELECTRIFICATION CANADA INC ALU1312V-3 Cable tray alu strait slotted 3-5/8Hx12W" 3Lmt

Price $944.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ALU1312V-3

Description

The T&B SpeedTray is designed to provide solutions to manage light duty cabling in commercials and industrials area. It’s came with a vast ranges of installation hardwares, curves, pass-thru, drops, couplers, elbow, T, cross and rail support to made it simple. It is made of aluminium extrusion with welded rungs to suit corrosive area and are UL-CSA approved. Available in differents sizes of henght, wide, spacing between rung depend on design adopted.


Made or assembled in Canada.

Specifications

Brand Name CABLETRAY Type Straight Sections
Length 3 m Width 12 in
Material Aluminum UPC 785055040934

Packages

1 - UNIT - 1