Abbotsford
CSPALU1324V3

ABB ALU1324V-3 Cable Tray Ladder Straight Section, Perforated Profile, 1-Piece, Ventilated Aluminum 3 m Lx 24 in Wx 3-5/8 in H

Price $1,359.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:ALU1324V-3
Country of origin:Canada

Description

Aluminum unit or one-piece tray straight section 3-5/8 inches side rail height 24 inches width ventilated trough 3 meters

Specifications

Brand Name ABB Item Name Cable Tray Ladder
Type Straight Section, Perforated Profile, 1-Piece, Ventilated Length 3 m
Width 24 in Height 3-5/8 in
Material Aluminum UPC 785055040972

Packages

1 - UNIT - 1