Abbotsford
CSPAUF406LHT24

ABB AUF406LHT24 AL.6INWX4IND HT 24INRAD

Price $802.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AUF406LHT24
Country of origin:Canada

Description

Aluminum U-style fitting 4 inches side rail height 6 inches width ladder horizontal tee 24 inches radius

Specifications

Brand Name Cable Tray Type Ladder
Width 6 in Material Aluminum
UPC 626490619814

Packages

1 - UNIT - 1