Abbotsford
CSPSH4612L096

ABB ELECTRIFICATION CANADA INC SH4612L09-6 HDG TRAY 6IN 12W LAD STR. 6M

Price $2,977.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SH4612L09-6

Description

Series 4 steel hot-dipped galvanized after fabrication straight section 6 inches side rail height 12 inches width ladder 9 inches rung spacing 6 meters length


Made or assembled in Canada.

Specifications

Brand Name Cable Tray Type Straight Sections
Length 6 m Width 12 in
Material Steel Finish Hot-Dip Galvanize
Standards CSA, NEMA, NEC, UL Application Schools, hospitals, office buildings, airports, casinos, stadiums, petrochemical plants, automotive plants paper plants, food processing, power plants refineries, manufacturing, mining.
UPC 785055246367

Packages

1 - UNIT - 1