Abbotsford
CSPSH4636L096

ABB ELECTRIFICATION CANADA INC SH4636L09-6 HDG TRAY 6IN 36W LAD STR. 6M

Price $4,377.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SH4636L09-6

Description

Series 4 steel hot-dipped galvanized after fabrication straight section 6 inches side rail height 36 inches width ladder 9 inches rung spacing 6 meters length

Specifications

Brand Name Cable Tray Type Straight Sections
Length 6 m Width 36 in
Material Steel Finish Hot-Dip Galvanize
Standards CSA, NEMA, NEC, UL Application Schools, hospitals, office buildings, airports, casinos, stadiums, petrochemical plants, automotive plants paper plants, food processing, power plants refineries, manufacturing, mining.
UPC 785055249245

Packages

1 - UNIT - 1