Abbotsford
CSPSH4636L12144

ABB ELECTRIFICATION CANADA INC SH4636L12144 HDG TRAY 6IN 36W LAD STR. 12FT

Price $2,516.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SH4636L12144

Description

Series 4 steel hot-dipped galvanized after fabrication straight section 6 inches side rail height 36 inches width ladder 12 inches rung spacing 144 inches length


Made or assembled in Canada.

Specifications

Brand Name Cable Tray Type Straight Sections
Length 144 in Width 36 in
Material Steel Finish Hot-Dip Galvanize
Standards CSA, NEMA, NEC, UL Application Schools, hospitals, office buildings, airports, casinos, stadiums, petrochemical plants, automotive plants paper plants, food processing, power plants refineries, manufacturing, mining.
UPC 785055249283

Packages

1 - UNIT - 1