Abbotsford
CSPSH4630L12240

ABB ELECTRIFICATION CANADA INC SH4630L12240 HDG TRAY 6IN 30W LAD STR. 20FT

Price $3,701.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SH4630L12240

Description

Series 4 steel hot-dipped galvanized after fabrication straight section 6 inches side rail height 30 inches width ladder 12 inches rung spacing 240 inches length

Specifications

Brand Name Cable Tray Type Straight Sections
Length 240 in Width 30 in
Material Steel Finish Hot-Dip Galvanize
Standards CSA, NEMA, NEC, UL Application Schools, hospitals, office buildings, airports, casinos, stadiums, petrochemical plants, automotive plants paper plants, food processing, power plants refineries, manufacturing, mining.
UPC 785055248583

Packages

1 - UNIT - 1