ABB ELECTRIFICATION CANADA INC SH1309L12-3 Cable Tray Ladder Straight Section Steel 3 m Lx 9 in Wx 92 mm H
Description
Ladder, ventilated and solid trough, 3-5/8 inch straight sections, Steel cable tray. Withstands load up to 72 lb/ft.
Specifications
| Brand Name | ABB | Item Name | Cable Tray Ladder |
| Type | Straight Section | Length | 3 m |
| Width | 9 in | Height | 92 mm |
| Material | Steel | Finish | Hot-Dipped Galvanized |
| Standards | UL Listed, CSA Certified, NEMA Rated, NEC Compliant | Application | Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining |
| UPC | 785055200109 |
Packages
| 1 - UNIT - 1 |