ABB ELECTRIFICATION CANADA INC SH1312V-3 Cable Tray Ladder Series 1, Straight Section, Low Profile Steel 3 m Lx 12 in Wx 3-5/8 in H
Description
Series 1 steel hot-dipped galvanized after fabrication straight section 3-5/8 inches side rail height 12 inches width ventilated 3 meters length
Specifications
| Brand Name | ABB | Item Name | Cable Tray Ladder |
| Type | Series 1, Straight Section, Low Profile | Length | 3 m |
| Width | 12 in | Height | 3-5/8 in |
| Material | Steel | Finish | Hot-Dipped Galvanized |
| Standards | UL Listed, CSA Certified, NEMA Rated, NEC Compliant | Application | Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining |
| UPC | 785055201137 |
Packages
| 1 - UNIT - 1 |