Abbotsford
CSPSH1312V3

ABB SH1312V-3 Cable Tray Ladder Series 1, Straight Section, Low Profile Steel 3 m Lx 12 in Wx 3-5/8 in H

Price $897.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SH1312V-3
Country of origin:Canada

Description

Series 1 steel hot-dipped galvanized after fabrication straight section 3-5/8 inches side rail height 12 inches width ventilated 3 meters length

Specifications

Brand Name ABB Item Name Cable Tray Ladder
Type Series 1, Straight Section, Low Profile Length 3 m
Width 12 in Height 3-5/8 in
Material Steel Finish Hot-Dipped Galvanized
Standards UL Listed, CSA Certified, NEMA Rated, NEC Compliant Application Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining
UPC 785055201137

Packages

1 - UNIT - 1