ABB ELECTRIFICATION CANADA INC SH2512L12-3 Cable Tray Ladder Straight Section Steel 3 m Lx 12 in Wx 127 mm H
Description
Ladder type cable tray, formed siderails are welded to 1-5/8 inch wide rungs to provide maximum rigidity and strength. Rung design includes exclusive Ty-RapĀ® cable tie slots on 1 inch centers.
Specifications
| Brand Name | ABB | Item Name | Cable Tray Ladder |
| Type | Straight Section | Length | 3 m |
| Width | 12 in | Height | 127 mm |
| Material | Steel | Finish | Hot-Dipped Galvanized |
| Standards | UL Listed, CSA Certified, NEMA Rated, NEC Compliant | Application | Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining |
| UPC | 785055217596 |
Packages
| 1 - UNIT - 1 |