×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
CSPSHU1612V3

ABB SHU1612V-3 Tray ladder HD-galv 6in 12in wide 3m

Price $778.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHU1612V-3
Country of origin:Canada

Description

Ventilated tray features a fabricated structure consisting of integral or separate longitudinal rails and a bottom having openings sufficient for the passage of air and utilizing 75% or less of the plan area of the surface to support cables. The maximum open spacing's between cable support surfaces of transverse elements do not exceed 102 mm in the direction parallel to the tray side rails (rung to rung).

Specifications

Brand Name CABLETRAY Type Straight Sections
Length 3 m Width 12 in
Material Steel Finish Hot-Dip Galvanize
Standards CSA, NEMA, NEC, UL Application Schools, hospitals, office buildings, airports, casinos, stadiums, petrochemical plants, automotive plants paper plants, food processing, power plants refineries, manufacturing, mining.
UPC 785055163237

Packages

1 - UNIT - 1