Abbotsford
CSPSHU1624V3

ABB ELECTRIFICATION CANADA INC SHU1624V-3 Tray ladder HD-galv 6in 24in wide 3m

Price $1,121.43 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SHU1624V-3

Description

Ventilated tray features a fabricated structure consisting of integral or separate longitudinal rails and a bottom having openings sufficient for the passage of air and utilizing 75% or less of the plan area of the surface to support cables. The maximum open spacing's between cable support surfaces of transverse elements do not exceed 102 mm in the direction parallel to the tray side rails (rung to rung).

Specifications

Brand Name CABLETRAY Type Straight Sections
Length 3 m Width 24 in
Material Steel Finish Hot-Dip Galvanize
Standards CSA, NEMA, NEC, UL Application Schools, hospitals, office buildings, airports, casinos, stadiums, petrochemical plants, automotive plants paper plants, food processing, power plants refineries, manufacturing, mining.
UPC 785055163275

Packages

1 - UNIT - 1