ABB ELECTRIFICATION CANADA INC SP1306L12-3 Cable Tray Ladder Straight Section, Low, Perforated Profile Steel 3 m Lx 6 in Wx 3-5/8 in H
Description
Pre galvanized steel cable ladder tray.
Specifications
| Brand Name | ABB | Item Name | Cable Tray Ladder |
| Type | Straight Section, Low, Perforated Profile | Length | 3 m |
| Width | 6 in | Height | 3-5/8 in |
| Material | Steel | Finish | Pre-Galvanized |
| Standards | UL Listed, CSA Certified, NEMA Rated, NEC Compliant | Application | Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining |
| UPC | 785055413547 |
Packages
| 1 - UNIT - 1 |