Abbotsford
CSPSP1306L123

ABB SP1306L12-3 Cable Tray Ladder Straight Section, Low, Perforated Profile Steel 3 m Lx 6 in Wx 3-5/8 in H

Price $495.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SP1306L12-3
Country of origin:Canada

Description

Pre galvanized steel cable ladder tray.

Specifications

Brand Name ABB Item Name Cable Tray Ladder
Type Straight Section, Low, Perforated Profile Length 3 m
Width 6 in Height 3-5/8 in
Material Steel Finish Pre-Galvanized
Standards UL Listed, CSA Certified, NEMA Rated, NEC Compliant Application Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining
UPC 785055413547

Packages

1 - UNIT - 1