Abbotsford
CSPSP1312L093

ABB ELECTRIFICATION CANADA INC SP1312L09-3 PG CL C 3-5/8INDX12INWX3ML 9INRS

Price $596.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SP1312L09-3

Description

Series 1 pre-galvanized steel straight length 3-5/8 inches side rail height 12 inches width ladder 9 inches rung spacing 3 meters length


Made or assembled in Canada.

Specifications

Brand Name Cable Tray Type Straight Sections
Length 3 m Width 12 in
Material Steel Finish Galvanized
Standards CSA, NEMA, NEC, UL Application Schools, hospitals, office buildings, airports, casinos, stadiums, petrochemical plants, automotive plants paper plants, food processing, power plants refineries, manufacturing, mining.
UPC 785055413875

Packages

1 - UNIT - 1