Abbotsford
CSPSP3618L09120

ABB ELECTRIFICATION CANADA INC SP3618L09120 PG TRAY 6IN 18W LAD STR. 10FT

Price $1,290.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SP3618L09120

Description

Series 3 pre-galvanized steel straight length 6 inches side rail height 18 inches width ladder 9 inches rung spacing 120 inches length

Specifications

Brand Name ABB Item Name Cable Tray Ladder
Type Straight Section Length 120 in
Width 18 in Material Steel
Finish Galvanized Standards CSA Certified, NEMA, NEC Approved, UL Listed
Application For Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining UPC 785055427568

Packages

1 - UNIT - 1