Abbotsford
CSPAH1436L123

ABB ELECTRIFICATION CANADA INC AH1436L12-3 AL.CL C 4INDX36INWX3ML 12INRS

Price $352.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AH1436L12-3

Description

Series 1 aluminum straight section H-beam cable tray 4 inches side rail height 36 inches width ladder 12 inches rung spacing 3 meters length


Made or assembled in Canada.

Specifications

Brand Name Cable Tray Type Straight Sections
Length 3 m Width 36 in
Material Aluminum Standards CSA, NEMA, NEC, UL
Application Schools, hospitals, office buildings, airports, casinos, stadiums, petrochemical plants, automotive plants paper plants, food processing, power plants refineries, manufacturing, mining. UPC 626490536159

Packages

1 - UNIT - 1