Abbotsford
CSPAH3630L06120

ABB ELECTRIFICATION CANADA INC AH3630L06120 AL STR 6IN 30W LADDER TRAY 10FT

Price $641.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AH3630L06120

Description

Series 3 aluminum straight section H-beam cable tray 6 inches side rail height 30 inches width ladder 6 inches rung spacing 120 inches length

Specifications

Brand Name Cable Tray Type Straight Sections
Length 120 in Width 30 in
Material Aluminum Standards CSA, NEMA, NEC, UL
Application Schools, hospitals, office buildings, airports, casinos, stadiums, petrochemical plants, automotive plants paper plants, food processing, power plants refineries, manufacturing, mining. UPC 626490577879

Packages

1 - UNIT - 1