Abbotsford
CSPALTC04S3

ABB ELECTRIFICATION CANADA INC ALTC04S-3 Channel Cable Tray without Connector Straight Section, Solid Aluminum 3 m Lx 4 in Wx

Price $299.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ALTC04S-3

Description

Straight cover for use with metallic channel tray.


Made or assembled in Canada.

Specifications

Brand Name ABB Item Name Channel Cable Tray without Connector
Type Straight Section, Solid Length 3 m
Width 4 in Material Aluminum
UPC 786209862532

Packages

1 - UNIT - 1