ABB ELECTRIFICATION CANADA INC ALTC01V-3 Channel Cable Tray Straight Section, Ventilated Aluminum 10 ft Lx 1-1/2 in Wx
Description
ALUM 1.5INW CHANNEL TRAY VTD.
Specifications
| Brand Name | ABB | Item Name | Channel Cable Tray |
| Type | Straight Section, Ventilated | Length | 10 ft |
| Width | 1-1/2 in | Material | Aluminum |
| Finish | Clear White, Coated | UPC | 786210766133 |
Packages
| 1 - UNIT - 1 |