Abbotsford
CSPALTF04SVO9024

ABB ELECTRIFICATION CANADA INC ALTF04SVO9024 Channel Cable Tray Solid, 90°, Perforated Profile Aluminum 4 in Wx

Price $362.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ALTF04SVO9024

Description

Cable channel tray bend made of aluminium. 90 degree vertical outside bend type F-fitting. Solid trough bottom style. Fittings in a cable tray system are required to change cable routing direction and to join straight sections and other fittings.

Specifications

Brand Name ABB Item Name Channel Cable Tray
Type Solid, 90°, Perforated Profile Width 4 in
Material Aluminum Standards CSA Certified
UPC 786209575555

Packages

1 - UNIT - 1