Abbotsford
CSPAUF506LHB9012

ABB ELECTRIFICATION CANADA INC AUF506LHB9012 Tray cable horizontal U-bend aluminium 90° ladder

Price $385.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:AUF506LHB9012

Description

Cable tray aluminium fitting. U-beam style. Ladder bottom type. Horizontal bend fitting type. 12 inch radius. U-shaped extrusion forms the fitting side rail. U-style fittings utilize a 4 inch splice plate and the fittings do not have tangents at the extremities. This style offers maximum quality versus cost ratios of the installation.

Specifications

Brand Name CABLETRAY Type Ladder
Width 6 in Material Aluminum
Standards CSA UPC 626490665910

Packages

1 - UNIT - 1