Abbotsford
CSPNMFCCVP04120

ABB NM-FCCVP04-120 POLYESTER FG 4IN CHNNL TRAY 120IN L

Price $1,178.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:NM-FCCVP04-120

Description

Nonmetallic fiberglass cable channel ventilated in polyester resin 4 Inches width 120 Inches length

Specifications

Brand Name ABB Item Name Cable Channel Tray
Type Straight Section Length 120 in
Width 4 in Material Polyester
Standards CSA Certified, NEMA Application For Cable Tray
UPC 626490985940

Packages

1 - UNIT - 1