Abbotsford
CSPNMH6CV1212120

ABB ELECTRIFICATION CANADA INC NM-H6CV1212-120 NONMETALLIC6INX12 INX120INLADR TRAY

Price $2,436.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:NM-H6CV1212-120

Description

Nonmetallic cable tray straight section Series H6C, vinyl ester resin 12 inches rung spacing 12 inches width 120 inches length

Specifications

Brand Name Cable Tray Type Straight Sections
Length 120 in Width 12 in
Material Vinyl ester resin Standards CSA, NEMA
UPC 622538081933

Packages

1 - UNIT - 1