Abbotsford
CSPSH3412L126

ABB ELECTRIFICATION CANADA INC SH3412L12-6 HDG CL D 4INDX12INWX6ML 12INRS

Price $2,087.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SH3412L12-6

Description

Series 3 steel hot-dipped galvanized after fabrication straight section 4 inches side rail height 12 inches width ladder 12 inches rung spacing 6 meters length

Specifications

Brand Name Thomas & Betts Type Straight Sections
Length 6 m Width 12 in
Material Steel Finish Galvanized,Hot Dip
Standards CSA, NEMA, NEC, UL Application Schools, hospitals, office buildings, airports, casinos, stadiums, petrochemical plants, automotive plants paper plants, food processing, power plants refineries, manufacturing, mining.
UPC 785055223382

Packages

1 - UNIT - 1