Abbotsford
CSPSHTC04V3

ABB SHTC04V-3 HDG 4INW CHANNEL TRAY

Price $402.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SHTC04V-3
Country of origin:Canada

Description

Hot-dipped galvanized steel cable channel tray straight section ventilated trough bottom 4 inches width, 3 meters length.

Specifications

Brand Name ABB Item Name Cable Channel Tray
Type Straight Section Length 3 m
Width 4 in Material Steel
Finish Hot-Dip Galvanized Standards CSA Certified, NEMA, NEC Approved, UL Listed
Application For Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining UPC 785055141419

Packages

1 - UNIT - 1