ABB ELECTRIFICATION CANADA INC SHU1318V-3 Cable Tray Ladder Straight Section Steel 3 m Lx 18 in Wx 92.075 mm H
Description
Ventilated trough cable tray is formed from a pre-punched sheet to produce a one-piece ventilated trough.
Specifications
| Brand Name | ABB | Item Name | Cable Tray Ladder |
| Type | Straight Section | Length | 3 m |
| Width | 18 in | Height | 92.075 mm |
| Material | Steel | Finish | Hot-Dipped Galvanized |
| Standards | UL Listed, CSA Certified, NEMA Rated, NEC Compliant | Application | Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining |
| UPC | 785055163107 |
Packages
| 1 - UNIT - 1 |