Abbotsford
CSPSP1318V3

ABB SP1318V-3 PG CL C 3-5/8INDX18INWX3ML VTD.

Price $774.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SP1318V-3
Country of origin:Canada

Description

Series 1 pre-galvanized steel straight length 3-5/8 inches side rail height 18 inches width ventilated 3 meters length

Specifications

Brand Name CABLETRAY Type Straight Sections
Length 3 m Width 18 in
Material Steel Finish Galvanized
Standards CSA, NEMA, NEC, UL Application Schools, hospitals, office buildings, airports, casinos, stadiums, petrochemical plants, automotive plants paper plants, food processing, power plants refineries, manufacturing, mining.
UPC 785055414179

Packages

1 - UNIT - 1