ABB ELECTRIFICATION CANADA INC SP1424V-3 Cable Tray Straight Section Steel 3 m Lx 24 in Wx 4 in H
Description
Series 1 pre-galvanized steel straight length 4 inches side rail height 24 inches width ventilated 3 meters length
Specifications
| Brand Name | ABB | Item Name | Cable Tray |
| Type | Straight Section | Length | 3 m |
| Width | 24 in | Height | 4 in |
| Material | Steel | Finish | Pre-Galvanized |
| Standards | UL Listed, CSA Certified, NEMA, NEC Approved | Application | For Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining |
| UPC | 785055416685 |
Packages
| 1 - UNIT - 1 |