Abbotsford
CSPSPTC06V3

ABB ELECTRIFICATION CANADA INC SPTC06V-3 PRE-GALV 6INW CHANNEL TRAY

Price $470.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SPTC06V-3

Description

Pre-galvanized steel cable channel tray straight section ventilated trough bottom 6 inches width, 3 meters length.


Made or assembled in Canada.

Specifications

Brand Name Thomas & Betts Type Straight Sections
Length 3 m Width 6 in
Material Steel Finish Galvanized
Standards CSA, NEMA, NEC, UL Application Schools, hospitals, office buildings, airports, casinos, stadiums, petrochemical plants, automotive plants paper plants, food processing, power plants refineries, manufacturing, mining.
UPC 785055357605

Packages

1 - UNIT - 1