Abbotsford
CSPSPTC01V3

ABB ELECTRIFICATION CANADA INC SPTC01V-3 Cable Tray without Connector Straight Section Steel 3 m Lx 1-1/2 in Wx

Price $270.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SPTC01V-3

Description

Channel tray, Straight section, Cable channel, Pre-Galvanized, Ventilated trough, 10 feet.

Specifications

Brand Name ABB Item Name Cable Tray without Connector
Type Straight Section Length 3 m
Width 1-1/2 in Material Steel
Finish Pre-Galvanized Standards UL Listed, CSA Certified, NEMA Rated
Application Schools, Hospitals, Office Buildings, Airports, Casinos, Stadiums, Petrochemical Plants, Automotive Plants Paper Plants, Food Processing, Power Plants Refineries, Manufacturing, Mining UPC 785055357438

Packages

1 - UNIT - 1