Abbotsford
CSPSSTC06V3

ABB ELECTRIFICATION CANADA INC SSTC06V-3 SS 6INW CHANNEL TRAY

Price $695.81 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SSTC06V-3

Description

Stainless steel 316 cable channel tray straight section ventilated trough bottom 6 inches width, 3 meters length.


Made or assembled in Canada.

Specifications

Brand Name Thomas & Betts Type Straight Sections
Length 3 m Width 6 in
Material Stainless Steel Standards CSA, NEMA, NEC, UL
Application Schools, hospitals, office buildings, airports, casinos, stadiums, petrochemical plants, automotive plants paper plants, food processing, power plants refineries, manufacturing, mining. UPC 785055540748

Packages

1 - UNIT - 1