Description
Steel Beam Clamp with Safety Rod and Hot-Dip Galvanized finish. For use with 1/2 inch rod.
Specifications
| Brand Name | ABB | Type | Beam Clamps (Series 500) |
| Material | Steel | Finish | Hot-Dipped Galvanized |
| Application | For use with 0.50 inch FM8 conduit bodies. Seals and protects. | UPC | 616013070581 |
Packages
| 15 - UNIT - (15) |