Description
Beam clamp for use with A series mounting channel.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | Channel To Beam Clamp | Type | Beam Clamps (Series 500) |
| Load Capacity | 800 lb | Material | Steel |
| Finish | Gold Galvanized/Standard | Series/Model | 500 |
| Beam Width | 1-11/16 in | Dimensions | 3-1/2 in L x 3-1/2 in W |
| For Use With | B-900, B-905, B-995, A Series Channel | Application | For use with A Series Channel. |
| UPC | 616013292518 |
Packages
| 25 - UNIT - (25) |