Abbotsford
CSPC775L12EGC

ABB ELECTRIFICATION CANADA INC C775L-1/2EGC Superstrut® C-Clamp Steel 500 lb

Price $17.2270 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:C775L-1/2EGC

Description

Superstrut® Beam clamp made of electro-galvanized carbon steel with locknut for hanging rod.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name C-Clamp Bolt Size 3/8 in
Load Capacity 500 lb Material Steel
Finish SilverGalv/Electro-Galvanized Series/Model 500 Series
Rod Size 1/2 in Dimensions 2-3/8 in W x 2-3/8 in H
For Use With Hanging Rod Includes Lock Nut
UPC 616013120439

Packages

1 - UNIT - 1