Abbotsford
CSPC775L38EGC

ABB C775L-3/8EGC Superstrut® C-Clamp with Locknut Beam Clamps Steel 1.77 kN

Price $14.7664 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:C775L-3/8EGC

Description

Clamp with lock nut made of carbon steel. Complies to specification MSS SP69, type 23. Electro-galvanized finish.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name C-Clamp with Locknut Type Beam Clamps
Load Capacity 1.77 kN Material Steel
Finish Silver Galvanized/Electro Galvanized, Galvanic/Electrolytic Zinc Plated Rod Size 3/8 in
Dimensions 19.05 mm Profile Standards MSS SP69 Compliant
Application For hanging rod UPC 616013120422

Packages

1 - UNIT - 1