ABB ELECTRIFICATION CANADA INC C775L-3/8EGC Superstrut® C-Clamp with Locknut Beam Clamps Steel 1.77 kN
Description
Clamp with lock nut made of carbon steel. Complies to specification MSS SP69, type 23. Electro-galvanized finish.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | C-Clamp with Locknut | Type | Beam Clamps |
| Load Capacity | 1.77 kN | Material | Steel |
| Finish | Silver Galvanized/Electro Galvanized, Galvanic/Electrolytic Zinc Plated | Rod Size | 3/8 in |
| Dimensions | 19.05 mm Profile | Standards | MSS SP69 Compliant |
| Application | For hanging rod | UPC | 616013120422 |
Packages
| 1 - UNIT - 1 |