ABB ELECTRIFICATION CANADA INC M775L-3/8EG Superstrut® C-Clamp with Locknut Beam Clamps Steel 3922.66 N
Description
Superstrut® beam clamp with lock nut for hanging rod constructed from malleable iron and has electrogalvanize finished surface.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | C-Clamp with Locknut | Type | Beam Clamps |
| Load Capacity | 3922.66 N | Material | Steel |
| Finish | Silver Galvanized/Electro Galvanized | Rod Size | 3/8 in |
| Mounting Type | Screw | Standards | MSS SP69 Type 23 |
| Application | Metal Framing | UPC | 786210056715 |
Packages
| 1 - UNIT - 1 |