Abbotsford
CSPM775L38EG

ABB M775L-3/8EG Superstrut® C-Clamp with Locknut Beam Clamps Steel 3922.66 N

Price $14.7664 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:M775L-3/8EG

Description

Superstrut® beam clamp with lock nut for hanging rod constructed from malleable iron and has electrogalvanize finished surface.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name C-Clamp with Locknut Type Beam Clamps
Load Capacity 3922.66 N Material Steel
Finish Silver Galvanized/Electro Galvanized Rod Size 3/8 in
Mounting Type Screw Standards MSS SP69 Type 23
Application Metal Framing UPC 786210056715

Packages

1 - UNIT - 1