Abbotsford
CSPM77738EG

ABB ELECTRIFICATION CANADA INC M777-3/8EG Superstrut® C-Clamp Junior Top Steel 1556.87 N

Price $7.9183 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:M777-3/8EG

Description

Superstrut® junior top beam C-clamp constructed from malleable iron and has SilverGalv™ finished surface. Provides clamping under roof installations with bar joist construction.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name C-Clamp Type Junior Top
Load Capacity 1556.87 N Material Steel
Finish Silver Galvanized/Electro Galvanized Rod Size 3/8 in
Mounting Type Screw Application Junior Top Beam C-Clamp
UPC 616013069554

Packages

1 - UNIT - 1