Abbotsford
CSPM77812EG

ABB ELECTRIFICATION CANADA INC M778-1/2EG C-clamp beam top electrogalvanized steel 3/8"

Price $19.2270 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:M778-1/2EG

Description

Superstrut® Top beam C-clamp made of electro galvanized finish. Suitable for 3/8 inch through 3/4 inch rod.

Specifications

Brand Name ABB Type Beam Clamps (Series 500)
Material Malleable Iron Finish Electrogalvanizing
Application Provides Clamping Under Roof Installations with Bar Joist Construction UPC 616013069523

Packages

100 - UNIT - (100)