Description
Superstrut® junior top beam C-clamp constructed from malleable iron and has SilverGalv™ finished surface. Provides clamping under roof installations with bar joist construction.
Specifications
| Brand Name | ABB | Sub Brand | Superstrut® |
| Item Name | C-Clamp | Type | Beam Clamps (Series 500) |
| Load Capacity | 1779.28 N | Material | Malleable Iron |
| Finish | Silver Galvanized/Electro Galvanized | Series/Model | 500 |
| Rod Size | 3/8 in | Mounting Type | Screw |
| Application | Provides Clamping Under Roof Installations with Bar Joist Construction | UPC | 616013069516 |
Packages
| 1 - UNIT - 1 |