Abbotsford

ABB ELECTRIFICATION CANADA INC U569 Clamp beam GoldGalv steel 3/8"

Price $60.2988 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:U569

Description

Superstrut® Beam clamp made of GoldGalv® finish. Suitable for metal framing.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Beam Clamp Type Beam Clamps (Series 500)
Material Steel Finish GoldGalv
Series/Model 500 Series Rod Size 3/8 in
For Use With Hanging Rod Application For Metal Framing Applications
UPC 616013291559

Packages

25 - UNIT - (25)