Abbotsford
CSPU5702HDG

ABB ELECTRIFICATION CANADA INC U570-2HDG Beam clamp for mounting channel 800lb SUPERSTRUT

Price $109.3006 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:U570-2HDG

Description

SUPERSTRUT® beam clamp for mounting channel hot dip galvanized finish.

Specifications

Brand Name Thomas & Betts Sub Brand Superstrut®
Item Name Beam Clamp Type Continuous
Load Capacity 800 lb Material Steel
Finish Hot-Dip Galvanized Rod Size 1/2 in
Dimensions 17 in W For Use With Mounting Channel
UPC 786210562513

Packages

1 - UNIT - 1