Abbotsford

ABB ELECTRIFICATION CANADA INC U571 Clamp conduit GoldGalv steel 1/2"

Price $27.1947 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:U571

Description

Superstrut® Conduit clamp made of GoldGalv® finish. Suitable for attaching 1/2 inch through 1-1/2 inch conduit to beam, channel, angle or column.

Specifications

Brand Name ABB Type Beam Clamps (Series 500)
Material Steel Finish Gold Galvanized
Application For use with 0.50 inch FM8 conduit bodies. Seals and protects. UPC 616013291610

Packages

25 - UNIT - (25)